Shop All Sorbents
Condor
Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # 35ZR05
Zoro # G9475496
product price: $29.59
/pk 50, $0.59/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 16 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 40 oz, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Twin 3" Casters/Wheels With Out (22-44)
- KLEENEX Towels & Wipes, White, Box, Cloth-Like, 120 Wipes, Unscented, 120 PK (01701)
- GLAD Force Flex Plus 13 gal Lemon Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79297)
- 3M Buffer Pad 5100, 13, Red, 5PK (7000000677)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (436M85)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- CONDOR Absorbent Pad, 41 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (436M88)
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- Condor Sorbents