Shop All Sorbents
Condor
Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # 35ZP96
Zoro # G9475417
product price: $44.59
/pk 100, $0.45/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polypropylene
- Color Yellow
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 19 in, Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE CO Dish Soap, Manual, Palmolive, 12.6 oz, Green (CPC146413)
- TOUGH GUY Burnishing Pad, Aqua, Size 20", Round, PK5 (402V80)
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- PROTEAM Switch Box Assembly (844156)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (436M80)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- CONDOR Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- CONDOR Sorbents, 13 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR32)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- Condor Sorbents