Shop All Sorbents
Condor
Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # 35ZR24
Zoro # G9475681
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations No
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- GLISTEN Disposer Care Cleaner, 4.9 Oz Packet, 4 Tablets/Pack (DP06N-PB)
- MAINTENANCE ONE 1 gal Liquid Hand Soap Jug, 4 PK (M-4)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR23)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- FIRST AID ONLY Sorbents, Blue, 12 PK (FAOSM12CT)
- Condor Sorbents