Shop All Sorbents
Condor
Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene
Mfr # 35ZR13
Zoro # G9475575
product price: $43.69
/pk 5, $8.74/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 10 gal
- Color Gray
- Size 17 in x 21 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 17 in x 21 in |
Length | 21 in |
Width | 21 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 21 in, Volume Absorbed Per Pillow/Blanket 2 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Sellars Z300 ToolBox Wipers (2020002)
- PERFORMANCE PLUS Foaming Oven Grill Cleaner, AC 20oz., PK6 (P824)
- 3M Pad, Black, 10"L, PK10 (8550)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene (35ZR16)
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- SPILLTECH Absorbent Roll, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- Condor Sorbents