Shop All Coronavirus & Social Distancing Signs
Condor
Social Distancing Sign, 14" W x 10" H, English, Aluminum, White
Mfr # HWB740A1014
Zoro # G7660485
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Social Distancing
- Legend Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m
- Width 14"
- Height 10"
- Sign Material Aluminum
Product Information
- Brand Condor
- MFR # HWB740A1014
- Zoro # G7660485
- UPC # 754473644529
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Social Distancing |
Legend | Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Socdist 6Ft2M Cv19,, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug, Orange, 4 In (2115)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- Condor Coronavirus & Social Distancing Signs