Shop All Coronavirus & Social Distancing Signs
Condor
Social Distancing Sign, 10" W x 7" H, English, Polyester
Mfr # HWN818T1007
Zoro # G6618255
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Social Distancing Maintain About 6Ft. (2m) Distance
- Width 10"
- Height 7"
- Sign Material Polyester
Product Information
- Brand Condor
- MFR # HWN818T1007
- Zoro # G6618255
- UPC # 754473643942
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Social Distancing Sign |
Header | Notice |
Legend | Social Distancing Maintain About 6Ft. (2m) Distance |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Header Background Color | Blue |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Social Distancing Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Social Distancing Maintain About 6Ft. (2m) Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- ELKHART BRASS Fire Hose Nozzle, 1-1/2 In., Black (1575)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- LYLE COVID Plastic Sign, Wait Time 20 Min, 10x7 (LCUV-0024-NP_10x7)
- Condor Coronavirus & Social Distancing Signs