Shop All Disposable Shoe Covers
Condor
Shoe Covers, Universal, White, PK200
Mfr # 2KTU2
Zoro # G3294252
product price: $28.95
/pk 200, $0.14/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size Universal
- Named Size Universal
- Color White
- Closure Type Elastic
Product Information
- Brand Condor
- MFR # 2KTU2
- Zoro # G3294252
- UPC # 190735059616
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 4 to 17 |
Shoe Size Maximum | 12 |
Fits Shoe Size | 9 to 12 |
Shoe Size Minimum | 9 |
Overall Height | 7 in |
Shoe and Boot Cover Size | 10, 11, 12, 9 |
Mens Shoe Size - Minimum | 9 |
Mens Shoe Size - Maximum | 12 |
Womens Shoe Size - Minimum | 9 1/2 |
Womens Shoe Size - Maximum | 17 |
Description
Shoe Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 9, Metal Detectable No, Named Size Universal, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- CONDOR Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, Pack of 100 (60EE99)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- Condor Disposable Clothing