Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 19F382
Zoro # G4532534
original price:
$93.54
8% off
new price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Fall Length 10 ft.
- Tensile Strength 5000 lb.
- Anchorage Hook Type Snap Hook
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
Product Information
- Brand Condor
- MFR # 19F382
- Zoro # G4532534
- UPC # 190735048689
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 10 ft. |
Strap Width | 1-1/4" |
Length | 6 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- VISUAL WORKPLACE PVC-Board, Green, 6"X12 (15-1924-0612-614)
- GORILLA GLUE 10' AntiSlip Tread Tape (104921)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- Condor Lanyards and Lifelines