Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Black, Blue
Mfr # 19F388
Zoro # G4609586
original price:
$132.32
25% off
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Width 1"
- Max. Working Load 310 lb.
- Visual Load Indicator Yes
- Number of Legs 1
- Color Black, Blue
Product Information
- Brand Condor
- MFR # 19F388
- Zoro # G4609586
- UPC # 190735048740
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Extended Fall Length | 10 ft. |
Length | 6 ft. |
Adjustable Length | Yes |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2009
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 13, PR (18821)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- MILWAUKEE TOOL Cut Level 1 Dipped Gloves - Large (ML48-22-8902)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F384)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- Condor Lanyards and Lifelines