Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 45J291
Zoro # G5190805
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Worker
- Weight Capacity 425 lb.
- Harness Hook Type Snap Hook
- Includes Polyester Label Cover
- Standards OSHA 1910.66, OSHA 1926.502
Product Information
- Brand Condor
- MFR # 45J291
- Zoro # G5190805
- UPC # 190735092781
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1-5/8" |
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 425 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (MERPOL)
- XPOSE SAFETY Poly Disposable Gloves, Poly, L, Clear (P500-L)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV04)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- Condor Fall Protection