Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 6 ft., Black
Mfr # 35KV02
Zoro # G1828815
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Length 6 ft.
- Color Black
- Tensile Strength 3000 lb.
- Max. Working Load 310 lb.
- Housing Material Nylon
Product Information
- Brand Condor
- MFR # 35KV02
- Zoro # G1828815
- UPC # 190735086681
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
SRL Length | 6 ft. |
Length | 6 ft. |
Strap Width | 3/4" |
Lifeline Width | 5/8 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- ACCUFORM TAGS BYTHEROL L SCAFFOLD INSPECTION TAR705 (TAR705)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J291)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- Condor Fall Protection