Shop All Gauze & Dressings
Condor
Self-Adherent Bandage, Blue, 2in W x 5yd L
Mfr # 36JG43
Zoro # G0381425
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 5 yd
- Package Type Box
- Waterproof No
- Industry Type Healthcare
Product Information
- Brand Condor
- MFR # 36JG43
- Zoro # G0381425
- UPC # 190735088043
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 2 in |
Dressing Length | 5 yd |
Dressing Width | 2 in |
Package Height | 6 1/2 cm |
Package Length | 6 cm |
Package Width | 6 cm |
Description
Self-Adherent Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 6 1/2 cm, Package Width 6 cm, Package Length 6 cm, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable, Latex Content Contains Latex, Dressing Color Blue, Dressing Material Non-Woven Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (KCL1G)
- QUALITYCARE Wrist Restore - Small-Medium (QU26733)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- OASIS Non-Woven Gauze Sponges 3 x 3 4 Ply 200 Per Pack, 6 Packs (PK334X6)
- FIRST AID ONLY Burn Dressing, White, 6"L, 2"W (91315)
- MCKESSON IV/Drain Split Dressing, 2 x 2 Inch, 70PK (16-4226)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- MEDIQUE PRODUCTS Medi-Rip Self-Adherent Conforming Wrap, 2" W x 5 Yards, 1/Roll (60901)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- Condor Gauze & Dressings