Shop All Security & Access Signs
Condor
Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P03
Mfr # 453P03
Zoro # G5100912
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Security Notice
- Legend Video Surveillance In Use On These Premises
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Product Information
- Brand Condor
- MFR # 453P03
- Zoro # G5100912
- UPC # 00194484003890
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L93 (472L93)
- CONDOR Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 472W87 (472W87)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 473M72 (473M72)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480P07 (480P07)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Pesticide Storage Area Keep Out (DS-Pesticide Storage Area Keep Out)
- Condor Signs