Shop All Traffic Safety Vests and Apparel
Condor
Sash, Unrated Orange/Red, Universal
Mfr # 53YM06
Zoro # G3371879
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Polyester
- Gender Men's
- Vest Stripe Color Family Silver
- ATPV Rating Not Rated
Product Information
- Brand Condor
- MFR # 53YM06
- Zoro # G3371879
- UPC # 190735941027
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 36 in to 52 in |
Length | 29 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 36 in |
Description
High Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- CONDOR Shelf, 220 lb., Galvanized Steel (35HV86)
- NMC Danger Confined Space Enter By Permit Only Label, Pk5 (D162AP)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN99)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- Condor High Visibility Clothing