Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, XL, Snap
Mfr # 491T25
Zoro # G4239381
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern X
- ATPV Rating Not Rated
- Fits Chest Size 49 in to 52 in
- Vest Stripe Color Family Orange/Silver
- ANSI Class Not Rated
Product Information
- Brand Condor
- MFR # 491T25
- Zoro # G4239381
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 49 in to 52 in |
Size | XL |
Length | 27 1/2 in |
Minimum Chest Size | 24 in |
Maximum Chest Size | 27 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN11)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN83)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- Condor Workwear and Protective Clothing