Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, M, Hook-and-Loop
Mfr # 491R86
Zoro # G4701572
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Z96
- Length 27 1/2 in
- Fits Chest Size 42 in to 45 in
- Material Polyester
- ATPV Rating Not Rated
Product Information
- Brand Condor
- MFR # 491R86
- Zoro # G4701572
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 1/2 in |
Fits Chest Size | 42 in to 45 in |
Size | M |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 20 in |
Maximum Chest Size | 22 1/2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 45 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Yellow (M7-R6900-YL)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- Condor Workwear and Protective Clothing