Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, Hook-andLoop
Mfr # 491R73
Zoro # G4700638
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Closure Type Hook-and-Loop
- Fits Chest Size 84 in to 140 in
- Size Universal
- ANSI Class Not Rated
Product Information
- Brand Condor
- MFR # 491R73
- Zoro # G4700638
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 84 in to 140 in |
Size | Universal |
Length | 25 in |
Minimum Chest Size | 20 in |
Maximum Chest Size | 30 in |
Reflective Stripe Width | 2 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 84 in to 140 in, Gender Men's, Stripe Color Orange/Red, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red, Back Stripe Pattern X, Vest Length 25 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- SIGNMISSION OSHA Climb Ladders Carefully Use Both Hands 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10756-10PK)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, XL (53YL19)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD0)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM47)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- Condor Traffic Safety Vests and Apparel