Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, Hook-and-Loop
Mfr # 491R91
Zoro # G4700863
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
- Hazard Risk Category (HRC) 0
- ANSI Class Not Rated
Product Information
- Brand Condor
- MFR # 491R91
- Zoro # G4700863
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 31 in |
Fits Chest Size | 56 in to 60 in |
Size | 3XL |
Minimum Chest Size | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 30 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G9 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93155)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- CONDOR Safety Vest, Orange/Red, 2XL, Hook-andLoop (491R83)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM61)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-3X (SV6GLO3X)
- Condor High Visibility Clothing