Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, 2XL, Snap
Mfr # 491T26
Zoro # G4239415
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Number of Pockets with Closure 13
- Features Reflective
- Hazard Risk Category (HRC) 0
- Vest Stripe Color Family Orange/Silver
Product Information
- Brand Condor
- MFR # 491T26
- Zoro # G4239415
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 55 in |
Length | 28 1/2 in |
Size | 2XL |
Maximum Chest Size | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 26 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Green (DFK-608-L)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR Safety Vest, Yellow/Green, L, Snap (491T23)
- CONDOR Safety Vest, Yellow/Green, XL, Snap (491T25)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- Condor High Visibility Clothing