Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, XL, Hook-and-Loop
Mfr # 491R70
Zoro # G4701240
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 116 in to 124 in
- Length 20 in
- Number of Pockets with Closure 0
- Stripe Color Green/Yellow
- Vest Stripe Color Family Green/Yellow
Product Information
- Brand Condor
- MFR # 491R70
- Zoro # G4701240
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 116 in to 124 in |
Length | 20 in |
Size | XL |
Minimum Chest Size | 22 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 30 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 116 in to 124 in, Gender Men's, Stripe Color Green/Yellow, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern Vertical, Vest Length 20 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, #2 Diesel Fuel Bilingual Spanish (OS-DS-D-710-VS-1120)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM55)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM61)
- SAS SAFETY VEST FR BRKAWY CLS 2 HI-VIZ-2XL/3XL (SA690-1710)
- Condor High Visibility Clothing