Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, L/XL, Polyester
Mfr # 491T05
Zoro # G3786993
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
Product Information
- Brand Condor
- MFR # 491T05
- Zoro # G3786993
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 46 in to 52 in |
Length | 27 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 27 in |
Minimum Chest Size | 24 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 46 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, M (1701-M)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL, Polyester (491T07)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- Condor High Visibility Clothing