Shop All Fire Signs
Condor
Safety Sign Emergency Exit, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English
Mfr # 467T20
Zoro # G5071862
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FIRE DOOR DO NOT BLOCK
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Glow Vinyl
Product Information
- Brand Condor
- MFR # 467T20
- Zoro # G5071862
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/100 in |
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Replacement Window, Clear (6177)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- NMC Symbol Fire Alarm Horn Sprinkler Imo Lab, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO128P)
- Condor Fire Signs