Shop All Exit Signs
Condor
Safety Sign, 8 in x 18 in, PETG
Mfr # 480Y54
Zoro # G5850999
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 18"
- Height 8"
- Sign Shape V-Shaped
Product Information
- Brand Condor
- MFR # 480Y54
- Zoro # G5850999
- UPC # 00194484248710
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 8" |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Gas Can Nozzle Assembly (6132)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- TINGLEY RUBBER Tingley® C12168 Magnaprene„¢ Storm Fly Front Hooded Coat, Green, 60", 3XL (C12168.3X)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- CONDOR Exit Sign, English, 6" W, 3" H, Plastic, Green, White (480L49)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- Condor Signs