Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.055" Thickness
Mfr # 465R77
Zoro # G5546200
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 465R77
- Zoro # G5546200
- UPC # 00194484055721
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 500 PK (311-1081)
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XL (4521-XL)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (465P54)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness (469V88)
- NMC Fire Exit Sign, 7 in Height, 10 in Width, Aluminum (FERAA)
- Condor Fire Signs