Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.004" Thickness
Mfr # 480J36
Zoro # G5796590
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 480J36
- Zoro # G5796590
- UPC # 00194484242367
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 4 in. H, No. 8, PK3 (DB43W-8)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C49)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- Condor Signs