Shop All Fire Signs
Condor
Safety Sign, 7" W, 10" H, 0.004" Thickness
Mfr # 469Z82
Zoro # G5521752
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469Z82
- Zoro # G5521752
- UPC # 00194484090463
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- CONDOR Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English (469V18)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- NMC Fire Alarm Sign (TV7)
- Condor Fire Signs