Shop All Exit Signs
Condor
Safety Sign, 7 inx10 in, Polyethylene
Mfr # 480M24
Zoro # G5834558
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480M24
- Zoro # G5834558
- UPC # 00194484244743
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 3XL, 12PK (34-874)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINGRAE)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (467R54)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M10)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red (GRAN1382)
- Condor Exit Signs