Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 480L88
Zoro # G5909010
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480L88
- Zoro # G5909010
- UPC # 00194484271510
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- TR INDUSTRIAL Wide-Vision Lab Safety Goggle (TR88010)
- NMC Small Partition Sign Holder (APH1)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- CONDOR Exit Sign, English, 36" W, 24" H, Aluminum, White (480L78)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- NMC Emergency Exit Sign (GL302P)
- Condor Signs