Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 480L15
Zoro # G5771092
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480L15
- Zoro # G5771092
- UPC # 00194484145163
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- HY-KO Sign No Smoking 5X7In Plastic (D-20)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 100 (N1S-4.5-LR)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, L (O72CL)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M10)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- Condor Exit Signs