Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 480H38
Zoro # G5919833
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480H38
- Zoro # G5919833
- UPC # 00194484271121
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- ACCUFORM Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, FRR361BU (FRR361BU)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- MILWAUKEE TOOL Fingerless Work Gloves - Large, Large, Red/Black/Gray (48-22-8742)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- CONDOR Exit Sign, English, 6" W, 3" H, Plastic, Green, White (480L49)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Exit Sign, English, 36" W, 24" H, Plastic, White (480L87)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- Condor Exit Signs