Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 467U82
Zoro # G5072352
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Emergency Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 467U82
- Zoro # G5072352
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- MAGID Ear Plugs, 200 PK (IHP32)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H38)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Plastic, Green (469D44)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- NMC International Marine Organization Exit Left Sign (IMO207P)
- Condor Exit Signs