Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 467R60
Zoro # G5594071
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 467R60
- Zoro # G5594071
- UPC # 00194484062828
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- FIRST ALERT 10 Year Battery-Powered Ionization Smoke and Carbon Monoxide Detector (1046888)
- MSA SAFETY Single Gas Detector, Carbon Monoxide (10092522)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H88)
- CONDOR Directional Arrow Sign, No Text, 14" W, 5" H, Plastic, Red, White (473A41)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M62)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- Condor Exit Signs