Shop All Machine Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98
Mfr # 475C98
Zoro # G5511219
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Pinch Points./Punto De Agarre.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 475C98
- Zoro # G5511219
- UPC # 00194484136642
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Pinch Points./Punto De Agarre., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- JAFRIB Fire Hose, 25 ft. L, Red, 4" dia., Storz Lug (G50H4RR25S)
- LYLE Decal, Danger Face Shield Must, 5 x 3.5", Sign Background Color: White (LCU4-0652-RD_5X3.5)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86130 (86130)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469L71 (469L71)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 475C97 (475C97)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478N51 (478N51)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478P06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (475D56)
- NMC Danger Do Not Start Machine Being Repair, 10 in Height, 14 in Width, Rigid Plastic (D508RB)
- Condor Machine Signs