Shop All Electrical Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18
Mfr # 479V18
Zoro # G5911040
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Unauthorized Personnel Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 479V18
- Zoro # G5911040
- UPC # 00194484270926
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- GEARWRENCH GearWrench 329-86996 Red Home Club Thick Kneeling Pad - 24 in. (329-86996)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T34 (475T34)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- CONDOR Safety Sign, 5"Wx3-1/2"H, 0.020" Thick, PK5 (479R13)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475N64 (475N64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N57 (475N57)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- Condor Signs