Shop All Traffic Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479J16
Mfr # 479J16
Zoro # G5888333
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend PROCEED WITH CAUTION
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 479J16
- Zoro # G5888333
- UPC # 00194484231958
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Overhead Crane Area Proceed With Caution, Sign Legend Background Color Black, Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL NO-SPILL Blue 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-106)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477R41 (477R41)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- Condor Traffic Signs