Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31
Mfr # 467X31
Zoro # G5620288
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Respirator Storage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 467X31
- Zoro # G5620288
- UPC # 00194484065157
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Respirator Storage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- BLACK SWAN Detectable Marking Tape-Red- 3" X 1000' (15295)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C34 (466C34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y38 (465Y38)
- CONDOR Safety Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English (467A88)
- CONDOR Caution Sign, Hearing Prt, Txt, Srfc, Pl (34GK16)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- SIGNMISSION OSHA Decal, Eye & Ear Protection Must Worn In This Area, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-CS-D-1824-L-19157)
- Condor Personal Protective Equipment Signs