Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31
Mfr # 466Z31
Zoro # G5497611
original price:
$6.29
9% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 466Z31
- Zoro # G5497611
- UPC # 00194484062293
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- HEROS PRIDE Whistle Chain, Metal, Gold (4014G)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/8" Char H, Period (.) Char. (03271 Period)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK (7227-3C-PK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y37 (465Y37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P39 (468P39)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C34 (466C34)
- SIGNMISSION Eye Protection Required Area Bilingual 7inx10in Safety, ANSI-710DS Eye Protection Bi (ANSI-710DS Danger Eye Protection Bi)
- Condor Personal Protective Equipment Signs