Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37
Mfr # 466P37
Zoro # G5101947
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Personal Protective Equipment Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 466P37
- Zoro # G5101947
- UPC # 00194484010294
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 13 Unisex 6 in Work Boot Steel 6-Inch Work Boot, Brown (804-4278130W)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH LN L)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- CONDOR Safety Sign, 18" W, 18" H, 0.004" Thickness, 467A89 (467A89)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466T96 (466T96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479F99 (479F99)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- Condor Personal Protective Equipment Signs