Shop All Confined Space Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46
Mfr # 465K46
Zoro # G5525751
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 465K46
- Zoro # G5525751
- UPC # 00194484052584
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- SP SCIENCEWARE Tissues, Lens Care, 180 (F24841-0000)
- 3M Center Adapter Valve Cover (6864)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77 (487D77)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D79 (487D79)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M64 (465M64)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465M96 (465M96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K31 (465K31)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- Condor Signs