Shop All Security & Access Signs
Condor
Safety Sign, 7" H x 5" W, 0.004" Thick
Mfr # 449L30
Zoro # G5270647
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Firearms Or Weapons Allowed On This Property
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 449L30
- Zoro # G5270647
- UPC # 00194484000653
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 050)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 470G65 (470G65)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L32 (449L32)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03 (451P03)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472V58 (472V58)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480P06 (480P06)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-P-710-V-2161)
- Condor Signs