Shop All Facility Signs
Condor
Safety Sign, 6" W, 6" H, 0.071" Thickness, 486F59
Mfr # 486F59
Zoro # G6279767
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Life Boat Symbol)
- Width 6 in
- Height 6 in
- Sign Shape Square
Product Information
- Brand Condor
- MFR # 486F59
- Zoro # G6279767
- UPC # 00194484287634
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 71/1000 in |
Mounting Hole Dia. | 0.1875 in |
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1425-XL)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 474A47 (474A47)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR First Aid Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (471T63)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- NMC Full Cylinders Ready For Use Sign - Bilingual, M743RB (M743RB)
- Condor Facility Signs