Shop All Facility Signs
Condor
Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F70
Mfr # 486F70
Zoro # G6287948
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Life Jacket Symbol)
- Width 6 in
- Height 6 in
- Sign Shape Square
Product Information
- Brand Condor
- MFR # 486F70
- Zoro # G6287948
- UPC # 00194484287740
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 7200 Volts, Pk25 (JL2046O)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88 (473Y88)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474A94 (474A94)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Y02 (473Y02)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Montana (WS-A-1824-Montana)
- Condor Signs