Shop All Exit Signs
Condor
Safety Sign, 5 in x 14 in, Polyethylene
Mfr # 480L29
Zoro # G5902257
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 14"
- Height 5"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480L29
- Zoro # G5902257
- UPC # 00194484271411
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Diagonal Up Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Visitor Parking Lot Stencil, PMS48 (PMS48)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- SENA TECHNOLOGY Sena WORK4 PRO Bulkpack With Extended Boom Mic (51172)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- Condor Exit Signs