Shop All Facility Signs
Condor
Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22
Mfr # 471X22
Zoro # G5536233
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Open Door Slowly
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 471X22
- Zoro # G5536233
- UPC # 00194484105082
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L96 (479L96)
- SIGNMISSION OSHA Notice Sign, 5" Height, Empty Acetylene Cylinders Do Not Use Sign, Portrait, 10PK (OS-NS-D-35-V-12018-10PK)
- Condor Signs