Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44
Mfr # 465Z44
Zoro # G5517981
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 465Z44
- Zoro # G5517981
- UPC # 00194484060107
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10E Men's Logger Boot Steel Work Boot, Brown (CA5821)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ERGO ADVANTAGE SAFE-FLEX Interlocking highlight Mat, PVC, 18 in Long x 6 in Wide, 1 in Thick, 10 PK (A7-B)
- SHOWA VF, Glove, A4, Blk/Ylw, S, 231T81, PR (4561S-06-V)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465Y51 (465Y51)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466T96 (466T96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466U08 (466U08)
- NMC Caution Do Not Wear Gloves Sign, 10 in Height, 14 in Width, Rigid Plastic (C355RB)
- Condor Personal Protective Equipment Signs