Shop All Fire Signs
Condor
Safety Sign, 4" W, 24" H, 0.004" Thickness
Mfr # 469V43
Zoro # G5630998
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 24 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469V43
- Zoro # G5630998
- UPC # 00194484086114
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 24 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-947)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- BDG 88-1-7800, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (88-1-7800-XL)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N875)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z38)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- CONDOR Safety Sign, 4" W, 18" H, 0.024" Thick, PK6 (469V31)
- SIGNMISSION OSHA Notice Sign, Non-Potable Fire Water Tank, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-15088)
- Condor Signs