Shop All Fire Signs
Condor
Safety Sign, 4" W, 18" H, 0.055" Thickness
Mfr # 469Y01
Zoro # G5529251
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER DO NOT BLOCK
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469Y01
- Zoro # G5529251
- UPC # 00194484088668
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6000 9M)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- ASTRO Outer Lens, Copolyester, PK50 (02-811)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English (467T20)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z38)
- NMC Symbol A Class Swing Fire Door Imo Label (IMO176P)
- Condor Fire Signs