Shop All Fire Signs
Condor
Safety Sign, 4" W, 18" H, 0.032" Thickness
Mfr # 469X99
Zoro # G5496902
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER DO NOT BLOCK
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469X99
- Zoro # G5496902
- UPC # 00194484088651
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 ft.L Rope Grab (L210101)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- WEARWELL 18 ft. L x PVC, 1/4" Thick (701.14X3X18BK)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J30)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z37)
- NMC Fire Exit Sign (FELAPB)
- Condor Fire Signs