Shop All Electrical Hazard Signs
Condor
Safety Sign, 4-1/2" W x 2-1/4" H
Mfr # 479P70
Zoro # G5627148
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Height 2 1/4 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 479P70
- Zoro # G5627148
- UPC # 00194484144715
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 4 1/2 in |
Height | 2 1/4 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479P74 (479P74)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479P72 (479P72)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479P71 (479P71)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472P15 (472P15)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475R61 (475R61)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479W75 (479W75)
- NMC Danger Electrical Hazard Sign, D225AB (D225AB)
- Condor Signs