Shop All Facility Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91
Mfr # 475F91
Zoro # G5557997
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DO NOT OPERATE WITHOUT GUARDS IN PLACE
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 475F91
- Zoro # G5557997
- UPC # 00194484137724
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- NMC Tripping Hazard Bilingual (FS32)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y37 (480Y37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- NMC Danger Men Working Above Sign - Bilingual, ESD674AB (ESD674AB)
- Condor Facility Signs